Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 63, ratio 10, NEMA56C Input
Mfr # JRWND63-10-56C
Zoro # G505442234
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10 to 1
- Input RPM 1725
- Nominal Output RPM 172.5
- Frame 56C
- Duty Standard (Not washdown)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jie Drives
- MFR # JRWND63-10-56C
- Zoro # G505442234
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 10 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 172.5 |
Frame | 56C |
Duty | Standard (Not washdown) |
Shaft Orientation | Both left & right |
Gear Type | Worm |
Housing Material | Aluminum |
Lubrication | VG 320 or 460 |
Finish | Painted |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 20mm, SS6204ZZ (SS6204 ZZ FM222)
- AIGNEP USA Male Conn Long, Push, 10-32, Size 1/4, PK5 (87010-04-32)
- CLIMAX METAL PRODUCTS 1C-025-S One-Piece Clamping Collar (1C-025-S)
- PRIMEFIT 3/8" x 50 Ft Retractable Hose Reel w. Hybrid Hose (HRHYP380502)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA180TC Input (JRWND90-100-180TC)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA180TC Input (JRWND90-25-180TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 7.5, NEMA56C Input (JRWND50-7.5-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 15, NEMA56C Input (JRWND50-15-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA56C Input (JRWND90-100-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 5, NEMA56C Input (JRWND50-5-56C)
- BOSTON GEAR Speed Reducer Twin Shaft (F71340KB5H6T1)
- Jie Drives Gear Drives & Speed Reducers