Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 63, ratio 10, NEMA140TC Input
Mfr # JRWND63-10-140TC
Zoro # G705442232
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10 to 1
- Input RPM 1725
- Nominal Output RPM 172.5
- Duty Standard (Not washdown)
- Shaft Orientation Both left & right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND63-10-140TC
- Zoro # G705442232
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 10 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 172.5 |
Duty | Standard (Not washdown) |
Shaft Orientation | Both left & right |
Gear Type | Worm |
Housing Material | Aluminum |
Lubrication | VG 320 or 460 |
Frame | 140TC |
Finish | Painted |
Speed Reducer type | TC-Face |
Description
This JIE DRIVES brand Worm Gearbox Size 63 has a nominal ratio of 10 to 1, an input RPM of 1725, a nominal output RPM of 172.5, a standard duty, shaft orientation of both left and right, a worm gear type, an aluminum housing material, lubrication of VG 320 or 460, a frame of 140TC, a painted finish, and a TC-Face speed reducer type.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENCO PRODUCTS Replacement Motor (51N717)
- BANDO T2.5-330 Poly Tb, 10T2.5-330Ug (10T2.5-330UG)
- CLIMAX METAL PRODUCTS MC-35 Metric Set Screw Collar (MC-35)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting (C85E25-50)
- JIE DRIVES Worm Gearbox Size 40, ratio 7.5, NEMA56C Input (JRWND40-7.5-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 7.5, NEMA140TC Input (JRWND90-7.5-140TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA56C Input (JRWND63-10-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 25, NEMA56C Input (JRWND50-25-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 50, NEMA56C Input (JRWND50-50-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA56C Input (JRWND75-100-56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F832B-28K-B5-M1)
- Jie Drives Speed Reducers