Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 50, ratio 80, NEMA56C Input
Mfr # JRWND50-80-56C
Zoro # G905442216
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 80 to 1
- Input RPM 1725
- Nominal Output RPM 21.5
- Finish Painted
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND50-80-56C
- Zoro # G905442216
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 80 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 21.5 |
Finish | Painted |
Frame | 56C |
Gear Type | Worm |
Duty | Standard (Not washdown) |
Lubrication | VG 320 or 460 |
Shaft Orientation | Both left & right |
Housing Material | Aluminum |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #28, 10/Bx (23389)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- MARATHON MOTORS Hazardous Location Motor, 2 HP, 1725 rpm (056T17G15608)
- SPEEDAIRE Element, General Purpose, 1 Micron, 353 CFM (4GPH6)
- JIE DRIVES Worm Gearbox Size 63, ratio 60, NEMA56C Input (JRWND63-60-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 50, NEMA56C Input (JRWND63-50-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 10, NEMA48C Input (JRWND30-10-48C)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA56C Input (JRWND90-100-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA56C Input (JRWND75-100-56C)
- DAYTON Speed Reducer, Indirect Drive, 17.5:1 (4Z860)
- Jie Drives Gear Drives & Speed Reducers