Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 50, ratio 5, NEMA56C Input
Mfr # JRWND50-5-56C
Zoro # G505442333
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5 to 1
- Input RPM 1725
- Nominal Output RPM 345
- Gear Type Worm
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND50-5-56C
- Zoro # G505442333
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 5 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 345 |
Gear Type | Worm |
Housing Material | Aluminum |
Frame | 56C |
Shaft Orientation | Both left & right |
Duty | Standard (Not washdown) |
Finish | Painted |
Lubrication | VG 320 or 460 |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lever Grip Oiler (21EM27)
- SENQCIA INSPIRE SERIES 40 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 1/2" Pitch, PK5 (40OL)
- CAMPBELL HAUSFELD BK 1/4X1/4(M) IND PLUG (BC246800AV)
- BREEZE Ideal Tridon 11/16 in. 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Band (625016551)
- JIE DRIVES Worm Gearbox Size 50, ratio 30, NEMA56C Input (JRWND50-30-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 10, NEMA180TC Input (JRWND75-10-180TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA56C Input (JRWND63-10-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA140TC Input (JRWND90-25-140TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 50, NEMA56C Input (JRWND63-50-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA140TC Input (JRWND90-100-140TC)
- WORLDWIDE ELECTRIC Worldwide HdRF262-50/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF262-50/1-DE-56C)
- Jie Drives Gear Drives & Speed Reducers