Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 50, ratio 40, NEMA56C Input
Mfr # JRWND50-40-56C
Zoro # G305442229
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40 to 1
- Input RPM 1725
- Nominal Output RPM 43
- Housing Material Aluminum
- Shaft Orientation Both left & right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND50-40-56C
- Zoro # G305442229
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 40 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 43 |
Housing Material | Aluminum |
Shaft Orientation | Both left & right |
Lubrication | VG 320 or 460 |
Frame | 56C |
Finish | Painted |
Gear Type | Worm |
Duty | Standard (Not washdown) |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445443)
- HANKISON Refrigerated Dryer Maint Kit, 3JR57 (HITFMK3)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- DYKEM Layout Fluid, Steel Red(TM), 4 oz (80396)
- JIE DRIVES Worm Gearbox Size 50, ratio 50, NEMA56C Input (JRWND50-50-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 60, NEMA56C Input (JRWND63-60-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 25, NEMA140TC Input (JRWND63-25-140TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA56C Input (JRWND75-100-56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 15, NEMA210TC Input (JRWND130-15-210TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 20, NEMA56C Input (JRWND40-20-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 7.5, NEMA140TC Input (JRWND90-7.5-140TC)
- Jie Drives Speed Reducers