Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 50, ratio 20, NEMA56C Input
Mfr # JRWND50-20-56C
Zoro # G505442166
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20 to 1
- Input RPM 1725
- Nominal Output RPM 86
- Housing Material Aluminum
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND50-20-56C
- Zoro # G505442166
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 20 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 86 |
Housing Material | Aluminum |
Frame | 56C |
Duty | Standard (Not washdown) |
Gear Type | Worm |
Lubrication | VG 320 or 460 |
Shaft Orientation | Both left & right |
Finish | Painted |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Impact Fitting Cleaner, 6" L (5805)
- SKF SKF-6306 2RS C3, Single Row Ball Brgs, 6306 2RS C3 (6306 2RS C3)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/4-B)
- SPEEDAIRE Filter Element (4ZK44)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA56C Input (JRWND90-100-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 60, NEMA48C Input (JRWND30-60-48C)
- JIE DRIVES Worm Gearbox Size 50, ratio 7.5, NEMA56C Input (JRWND50-7.5-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 100, NEMA56C Input (JRWND63-100-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA56C Input (JRWND63-10-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 60, NEMA56C Input (JRWND50-60-56C)
- BOSTON GEAR Speed Reducer, Indirect Drive, 50:1 (710-50-G)
- Jie Drives Speed Reducers