Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 50, ratio 100, NEMA56C Input
Mfr # JRWND50-100-56C
Zoro # G905442162
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 100 to 1
- Input RPM 1725
- Nominal Output RPM 17
- Frame 56C
- Gear Type Worm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND50-100-56C
- Zoro # G905442162
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 100 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 17 |
Frame | 56C |
Gear Type | Worm |
Finish | Painted |
Lubrication | VG 320 or 460 |
Housing Material | Aluminum |
Shaft Orientation | Both left & right |
Duty | Standard (Not washdown) |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010F1S-2U)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End - 2 Piece (FFS244)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- ZORO SELECT FHP Sheave, 2AK56-QT (2AK56)
- JIE DRIVES Worm Gearbox Size 90, ratio 30, NEMA56C Input (JRWND90-30-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 15, NEMA56C Input (JRWND50-15-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA180TC Input (JRWND90-100-180TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 20, NEMA56C Input (JRWND75-20-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA140TC Input (JRWND90-100-140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 10, NEMA56C Input (JRWND40-10-56C)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- Jie Drives Gear Drives & Speed Reducers