Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 40, ratio 7.5, NEMA56C Input
Mfr # JRWND40-7.5-56C
Zoro # G105442245
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 7.5 to 1
- Input RPM 1725
- Nominal Output RPM 230
- Duty Standard (Not washdown)
- Shaft Orientation Both left & right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jie Drives
- MFR # JRWND40-7.5-56C
- Zoro # G105442245
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 7.5 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 230 |
Duty | Standard (Not washdown) |
Shaft Orientation | Both left & right |
Housing Material | Aluminum |
Finish | Painted |
Lubrication | VG 320 or 460 |
Gear Type | Worm |
Frame | 56C |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #G1200KRRB (G1200KRRB)
- MARSON Spin/Spin Tool, 400 rpm (M39804)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3207)
- U-POL PRODUCTS U-POL Products UPL-UP0820VG 1 US Gallon 2.6 VOC Raptor Liner Kit with Gun; Black (UPL-UP0820VG)
- JIE DRIVES Worm Gearbox Size 50, ratio 60, NEMA56C Input (JRWND50-60-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 100, NEMA56C Input (JRWND50-100-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 80, NEMA48C Input (JRWND30-80-48C)
- JIE DRIVES Worm Gearbox Size 90, ratio 7.5, NEMA140TC Input (JRWND90-7.5-140TC)
- JIE DRIVES Worm Gearbox Size 90, ratio 30, NEMA56C Input (JRWND90-30-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 30, NEMA56C Input (JRWND50-30-56C)
- WORLDWIDE ELECTRIC Worldwide HdRF206-30/1-H-56C Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF206-30/1-H-56C)
- Jie Drives Gear Drives & Speed Reducers