Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 40, ratio 100, NEMA56C Input
Mfr # JRWND40-100-56C
Zoro # G905442193
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 100 to 1
- Input RPM 1725
- Nominal Output RPM 17
- Housing Material Aluminum
- Gear Type Worm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jie Drives
- MFR # JRWND40-100-56C
- Zoro # G905442193
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 100 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 17 |
Housing Material | Aluminum |
Gear Type | Worm |
Lubrication | VG 320 or 460 |
Finish | Painted |
Duty | Standard (Not washdown) |
Shaft Orientation | Both left & right |
Frame | 56C |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (922624)
- MILTON H Style Plug, 1/4" MNPT, PK10 (1839)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 12 # of Teeth (40B12F-5/8)
- CHAR-LYNN Motor, Hydraulic, 22.6 cu in/rev, 2 Bolt (101-1040)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- JIE DRIVES Worm Gearbox Size 110, ratio 40, NEMA140TC Input (JRWND110-40-140TC)
- JIE DRIVES Worm Gearbox Size 130, ratio 80, NEMA180TC Input (JRWND130-80-180TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 25, NEMA140TC Input (JRWND63-25-140TC)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA56C Input (JRWND90-100-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 25, NEMA56C Input (JRWND40-25-56C)
- WORLDWIDE ELECTRIC Worldwide Electric SMR6-25/1, Shaft Mount Reducer, Size 6, 25:1 Ratio, 3-7/16" Tapered Bore (SMR6-25/1)
- Jie Drives Speed Reducers