Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 40, ratio 10, NEMA56C Input
Mfr # JRWND40-10-56C
Zoro # G905442322
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10 to 1
- Input RPM 1725
- Nominal Output RPM 172.5
- Housing Material Aluminum
- Shaft Orientation Both left & right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND40-10-56C
- Zoro # G905442322
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 10 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 172.5 |
Housing Material | Aluminum |
Shaft Orientation | Both left & right |
Frame | 56C |
Duty | Standard (Not washdown) |
Gear Type | Worm |
Lubrication | VG 320 or 460 |
Finish | Painted |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Analog Oil Meter (3866)
- UNIVERSAL HYDRAULIC HOSE 1/2""X48"" (98398318)
- WILKERSON Air Regulator, 2 In NPT, 1,200 cfm, 300 psi (R40-0C-000)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 447 RE BELT)
- JIE DRIVES Worm Gearbox Size 50, ratio 20, NEMA56C Input (JRWND50-20-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 80, NEMA48C Input (JRWND30-80-48C)
- JIE DRIVES Worm Gearbox Size 75, ratio 10, NEMA180TC Input (JRWND75-10-180TC)
- JIE DRIVES Worm Gearbox Size 30, ratio 60, NEMA48C Input (JRWND30-60-48C)
- JIE DRIVES Worm Gearbox Size 40, ratio 25, NEMA56C Input (JRWND40-25-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 30, NEMA56C Input (JRWND90-30-56C)
- DAYTON Speed Reducer, Indirect Drive, 15:1 (6Z461)
- Jie Drives Gear Drives & Speed Reducers