Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 30, ratio 60, NEMA48C Input
Mfr # JRWND30-60-48C
Zoro # G505442296
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60 to 1
- Input RPM 1725
- Nominal Output RPM 29
- Shaft Orientation Both left & right
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND30-60-48C
- Zoro # G505442296
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 60 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 29 |
Shaft Orientation | Both left & right |
Housing Material | Aluminum |
Lubrication | VG 320 or 460 |
Gear Type | Worm |
Duty | Standard (Not washdown) |
Finish | Painted |
Frame | 48C |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Hose Repair Kit With Crimp Tool (For 3/16 Inch, 1/4 Inch ID Hose) (H4FK)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72055)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- BESTORQ Aftermarket Ariens / Gravely 910955 Snow Blower / Thrower Replacement Belt, 3L360LG (3L360LG)
- JIE DRIVES Worm Gearbox Size 30, ratio 40, NEMA48C Input (JRWND30-40-48C)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 7.5, NEMA140TC Input (JRWND90-7.5-140TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA180TC Input (JRWND75-100-180TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 7.5, NEMA56C Input (JRWND63-7.5-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 20, NEMA56C Input (JRWND40-20-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 80, NEMA56C Input (JRWND63-80-56C)
- Jie Drives Speed Reducers