Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 30, ratio 20, NEMA48C Input
Mfr # JRWND30-20-48C
Zoro # G305442212
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20 to 1
- Input RPM 1725
- Nominal Output RPM 86
- Lubrication VG 320 or 460
- Duty Standard (Not washdown)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND30-20-48C
- Zoro # G305442212
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 20 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 86 |
Lubrication | VG 320 or 460 |
Duty | Standard (Not washdown) |
Finish | Painted |
Frame | 48C |
Gear Type | Worm |
Housing Material | Aluminum |
Shaft Orientation | Both left & right |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Brass Tee, 1/4" FNPT (S-655)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 3/8 Inch Male NPT End, PK 6 (FL166-D6)
- METRO Lock Valves: MFG No. 409-04, Double Circuit, 20 GPM, Inlet/Outlet 1/2 in. NPT Ports, 3000 PSI (280362)
- BISON GEAR & ENGINEERING AC Gearmotor, 73.0 in-lb Max. Torque, 84.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0020)
- JIE DRIVES Worm Gearbox Size 40, ratio 10, NEMA56C Input (JRWND40-10-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 80, NEMA56C Input (JRWND40-80-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 40, NEMA140TC Input (JRWND75-40-140TC)
- JIE DRIVES Worm Gearbox Size 130, ratio 60, NEMA140TC Input (JRWND130-60-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 7.5, NEMA56C Input (JRWND50-7.5-56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 20, NEMA180TC Input (JRWND130-20-180TC)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- Jie Drives Gear Drives & Speed Reducers