Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 130, ratio 7.5, NEMA180TC Input
Mfr # JRWND130-7.5-180TC
Zoro # G505442258
product price: $1,833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,833.99
Free 30-Day Returns
Key Features
- Nominal Ratio 7.5 to 1
- Input RPM 1725
- Nominal Output RPM 230
- Duty Standard (Not washdown)
- Frame 180TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND130-7.5-180TC
- Zoro # G505442258
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 7.5 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 230 |
Duty | Standard (Not washdown) |
Frame | 180TC |
Gear Type | Worm |
Housing Material | Cast Iron |
Shaft Orientation | Both left & right |
Lubrication | VG 320 or 460 |
Finish | Painted |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P31-8MGT-20 (P31-8MGT-20)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC01911, Pressure Line, 25 micron (ZX-HHC01911)
- BUYERS PRODUCTS 3/4 Inch NPT Side Ported Adjustable Flow Divider Valve 0-30 GPM (HFDL075)
- JIE DRIVES Worm Gearbox Size 50, ratio 100, NEMA56C Input (JRWND50-100-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 80, NEMA56C Input (JRWND75-80-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 40, NEMA140TC Input (JRWND75-40-140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 25, NEMA56C Input (JRWND40-25-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 30, NEMA56C Input (JRWND40-30-56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 20, NEMA180TC Input (JRWND130-20-180TC)
- BOSTON GEAR 5/8IN 1-1/8IN 30:1 RIGHT ANGLE GEAR REDUCER (F726-30-B5-H)
- Jie Drives Speed Reducers