Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 130, ratio 60, NEMA140TC Input
Mfr # JRWND130-60-140TC
Zoro # G505442241
product price: $1,833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,833.99
Free 30-Day Returns
Key Features
- Nominal Ratio 60 to 1
- Input RPM 1725
- Nominal Output RPM 29
- Shaft Orientation Both left & right
- Frame 140TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND130-60-140TC
- Zoro # G505442241
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 60 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 29 |
Shaft Orientation | Both left & right |
Frame | 140TC |
Gear Type | Worm |
Lubrication | VG 320 or 460 |
Duty | Standard (Not washdown) |
Housing Material | Cast Iron |
Finish | Painted |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZDZ9)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- DDS Shaft Seal, SB, 20mm ID, Nitrile Rubber (204207SB)
- FESTO Guided Drive DFM-20-50-P-A-GF (DFM-20-50-P-A-GF)
- JIE DRIVES Worm Gearbox Size 130, ratio 80, NEMA180TC Input (JRWND130-80-180TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 40, NEMA140TC Input (JRWND63-40-140TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA140TC Input (JRWND63-10-140TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA180TC Input (JRWND75-100-180TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 25, NEMA56C Input (JRWND40-25-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 10, NEMA180TC Input (JRWND75-10-180TC)
- APEX DYNAMICS 10:1 SERVO AND PLANETARY GEAR REDUCER (KF075-010-S4)
- Jie Drives Speed Reducers