Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 130, ratio 50, NEMA210TC Input
Mfr # JRWND130-50-210TC
Zoro # G505442227
product price: $1,833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,833.99
Free 30-Day Returns
Key Features
- Nominal Ratio 50 to 1
- Input RPM 1725
- Nominal Output RPM 34.5
- Lubrication VG 320 or 460
- Housing Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND130-50-210TC
- Zoro # G505442227
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 50 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 34.5 |
Lubrication | VG 320 or 460 |
Housing Material | Cast Iron |
Duty | Standard (Not washdown) |
Shaft Orientation | Both left & right |
Finish | Painted |
Gear Type | Worm |
Frame | 210TC |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 1Lb. (45018)
- MI-T-M Battery Box, Group 24 Snap Top (33-0093)
- TOMPKINS Hydraulic Fitting-Steel03MJ-02MP (2404-03-02)
- BREWER MACHINE AND GEAR Taperlock Bushing Idler, 2012, Ball Bearing, 3/4" Bore (2012-B)
- JIE DRIVES Worm Gearbox Size 130, ratio 80, NEMA140TC Input (JRWND130-80-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 50, NEMA56C Input (JRWND50-50-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 40, NEMA56C Input (JRWND40-40-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 60, NEMA180TC Input (JRWND75-60-180TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 30, NEMA56C Input (JRWND50-30-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 15, NEMA56C Input (JRWND50-15-56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- Jie Drives Gear Drives & Speed Reducers