Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 130, ratio 40, NEMA210TC Input
Mfr # JRWND130-40-210TC
Zoro # G505442210
product price: $1,833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,833.99
Free 30-Day Returns
Key Features
- Nominal Ratio 40 to 1
- Input RPM 1725
- Nominal Output RPM 43
- Lubrication VG 320 or 460
- Housing Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND130-40-210TC
- Zoro # G505442210
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 40 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 43 |
Lubrication | VG 320 or 460 |
Housing Material | Cast Iron |
Shaft Orientation | Both left & right |
Duty | Standard (Not washdown) |
Finish | Painted |
Frame | 210TC |
Gear Type | Worm |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, 5660lb., Double Row (DCR-1-1/2)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- DAYTON Gearmotor, 8.3rpm, 24vdc (4ZJ45)
- CLESCO F2PS-BL-100 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (F2PS-BL-100)
- JIE DRIVES Worm Gearbox Size 50, ratio 40, NEMA56C Input (JRWND50-40-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 80, NEMA140TC Input (JRWND90-80-140TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 60, NEMA180TC Input (JRWND75-60-180TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 100, NEMA56C Input (JRWND63-100-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 50, NEMA56C Input (JRWND63-50-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA180TC Input (JRWND90-25-180TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E20XWNS, 40:1)
- Jie Drives Speed Reducers