Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 130, ratio 40, NEMA180TC Input
Mfr # JRWND130-40-180TC
Zoro # G505442180
product price: $1,833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,833.99
Free 30-Day Returns
Key Features
- Nominal Ratio 40 to 1
- Input RPM 1725
- Nominal Output RPM 43
- Frame 180TC
- Duty Standard (Not washdown)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND130-40-180TC
- Zoro # G505442180
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 40 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 43 |
Frame | 180TC |
Duty | Standard (Not washdown) |
Shaft Orientation | Both left & right |
Finish | Painted |
Gear Type | Worm |
Housing Material | Cast Iron |
Lubrication | VG 320 or 460 |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75BFDSR01.00)
- EAGLE BELTING 4PJ346 13-5/8 in Outside Length, 3/8 in Top Width, 4 Ribs (70485701)
- FESTO Push-In Bulkhead Fitting QSSF-1/4-5/16-U (QSSF-1/4-5/16-U)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z363)
- JIE DRIVES Worm Gearbox Size 75, ratio 40, NEMA140TC Input (JRWND75-40-140TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 7.5, NEMA140TC Input (JRWND63-7.5-140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 100, NEMA56C Input (JRWND40-100-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 25, NEMA56C Input (JRWND75-25-56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 100, NEMA140TC Input (JRWND130-100-140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- Jie Drives Gear Drives & Speed Reducers