Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 130, ratio 30, NEMA210TC Input
Mfr # JRWND130-30-210TC
Zoro # G505442371
product price: $1,833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,833.99
Free 30-Day Returns
Key Features
- Nominal Ratio 30 to 1
- Input RPM 1725
- Nominal Output RPM 57.5
- Lubrication VG 320 or 460
- Shaft Orientation Both left & right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND130-30-210TC
- Zoro # G505442371
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 30 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 57.5 |
Lubrication | VG 320 or 460 |
Shaft Orientation | Both left & right |
Duty | Standard (Not washdown) |
Gear Type | Worm |
Frame | 210TC |
Finish | Painted |
Housing Material | Cast Iron |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 4.12" OD (3V4124)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 3.0 (6221372650)
- ZORO SELECT Ground Joint Coupling Spud, 3/4 In, 450 F (CAM-GFS-3G)
- BESTORQ Aftermarket TORO/WHEEL 105-6963 Replacement Belt, 4LK1410 (4LK1410)
- JIE DRIVES Worm Gearbox Size 63, ratio 60, NEMA56C Input (JRWND63-60-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 5, NEMA48C Input (JRWND30-5-48C)
- JIE DRIVES Worm Gearbox Size 50, ratio 25, NEMA56C Input (JRWND50-25-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 80, NEMA48C Input (JRWND30-80-48C)
- JIE DRIVES Worm Gearbox Size 40, ratio 40, NEMA56C Input (JRWND40-40-56C)
- JIE DRIVES Worm Gearbox Size 110, ratio 60, NEMA140TC Input (JRWND110-60-140TC)
- DAYTON Speed Reducer, Indirect Drive, 17.5:1 (4Z860)
- Jie Drives Speed Reducers