Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 130, ratio 25, NEMA180TC Input
Mfr # JRWND130-25-180TC
Zoro # G905442346
product price: $1,833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,833.99
Free 30-Day Returns
Key Features
- Nominal Ratio 25 to 1
- Input RPM 1725
- Nominal Output RPM 69
- Duty Standard (Not washdown)
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND130-25-180TC
- Zoro # G905442346
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 25 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 69 |
Duty | Standard (Not washdown) |
Finish | Painted |
Frame | 180TC |
Lubrication | VG 320 or 460 |
Housing Material | Cast Iron |
Shaft Orientation | Both left & right |
Gear Type | Worm |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35341-400)
- LUBRIPLATE Sfgo Ultra 100, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Air Compressors, Circulating Systems (L0983-057)
- DAYTON A144 V-Belt, 146" Outside Length, 1/2" Top Width, 1 Ribs (6L203)
- DAYTON Motor Start Capacitor, 378-455 MFD, Round (2MDT8)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA140TC Input (JRWND90-25-140TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA56C Input (JRWND75-100-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 25, NEMA56C Input (JRWND50-25-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA140TC Input (JRWND90-100-140TC)
- JIE DRIVES Worm Gearbox Size 130, ratio 100, NEMA140TC Input (JRWND130-100-140TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 15, NEMA140TC Input (JRWND75-15-140TC)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z016)
- Jie Drives Gear Drives & Speed Reducers