Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 130, ratio 20, NEMA140TC Input
Mfr # JRWND130-20-140TC
Zoro # G505442364
product price: $1,833.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,833.99
Free 30-Day Returns
Key Features
- Nominal Ratio 20 to 1
- Input RPM 1725
- Nominal Output RPM 86
- Duty Standard (Not washdown)
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND130-20-140TC
- Zoro # G505442364
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 20 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 86 |
Duty | Standard (Not washdown) |
Finish | Painted |
Gear Type | Worm |
Frame | 140TC |
Shaft Orientation | Both left & right |
Lubrication | VG 320 or 460 |
Housing Material | Cast Iron |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-35AS)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-35)
- WEG Motor 2Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00218ET3ER145TC-S)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02525-100-G)
- JIE DRIVES Worm Gearbox Size 40, ratio 30, NEMA56C Input (JRWND40-30-56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 80, NEMA180TC Input (JRWND130-80-180TC)
- JIE DRIVES Worm Gearbox Size 110, ratio 60, NEMA140TC Input (JRWND110-60-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 60, NEMA56C Input (JRWND50-60-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 100, NEMA56C Input (JRWND63-100-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 40, NEMA140TC Input (JRWND63-40-140TC)
- DAYTON Speed Reducer, C-Face, 56C, 19:1 (2Z935)
- Jie Drives Gear Drives & Speed Reducers