Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 110, ratio 60, NEMA140TC Input
Mfr # JRWND110-60-140TC
Zoro # G505442289
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60 to 1
- Input RPM 1725
- Nominal Output RPM 29
- Housing Material Cast Iron
- Frame 140TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND110-60-140TC
- Zoro # G505442289
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 60 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 29 |
Housing Material | Cast Iron |
Frame | 140TC |
Shaft Orientation | Both left & right |
Finish | Painted |
Lubrication | VG 320 or 460 |
Gear Type | Worm |
Duty | Standard (Not washdown) |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2-1/2 Inch Diameter Gear (C1010)
- SPEEDAIRE Element, General Purpose, 1 Micron, 58 CFM (4GPE9)
- SKF SKF 308, Max Type Ball Brgs, SKF 308 (308)
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- JIE DRIVES Worm Gearbox Size 63, ratio 40, NEMA140TC Input (JRWND63-40-140TC)
- JIE DRIVES Worm Gearbox Size 30, ratio 60, NEMA48C Input (JRWND30-60-48C)
- JIE DRIVES Worm Gearbox Size 63, ratio 7.5, NEMA56C Input (JRWND63-7.5-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA56C Input (JRWND75-100-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 80, NEMA140TC Input (JRWND90-80-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 50, NEMA56C Input (JRWND50-50-56C)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z293)
- Jie Drives Speed Reducers