Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 110, ratio 50, NEMA210TC Input
Mfr # JRWND110-50-210TC
Zoro # G905442285
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Ratio 50 to 1
- Input RPM 1725
- Nominal Output RPM 34.5
- Shaft Orientation Both left & right
- Frame 210TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND110-50-210TC
- Zoro # G905442285
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 50 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 34.5 |
Shaft Orientation | Both left & right |
Frame | 210TC |
Gear Type | Worm |
Lubrication | VG 320 or 460 |
Housing Material | Cast Iron |
Finish | Painted |
Duty | Standard (Not washdown) |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM67010)
- CARLISLE AP58 Super Blue Ribbon V-Belt (AP58)
- MBL V BELT 1/2"" X 25"" (4L250A)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X20X20)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA56C Input (JRWND90-100-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 25, NEMA56C Input (JRWND50-25-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 5, NEMA56C Input (JRWND50-5-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 5, NEMA48C Input (JRWND30-5-48C)
- JIE DRIVES Worm Gearbox Size 40, ratio 25, NEMA56C Input (JRWND40-25-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 7.5, NEMA140TC Input (JRWND63-7.5-140TC)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- Jie Drives Speed Reducers