Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 110, ratio 30, NEMA180TC Input
Mfr # JRWND110-30-180TC
Zoro # G105442214
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30 to 1
- Input RPM 1725
- Nominal Output RPM 57.5
- Lubrication VG 320 or 460
- Frame 180TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND110-30-180TC
- Zoro # G105442214
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 30 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 57.5 |
Lubrication | VG 320 or 460 |
Frame | 180TC |
Finish | Painted |
Shaft Orientation | Both left & right |
Housing Material | Cast Iron |
Duty | Standard (Not washdown) |
Gear Type | Worm |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (6K342)
- D&D 75" Outside Length, 5/8" Top Width, 1 Ribs (5VX750)
- FESTO Multiple Distributor QSQ-G1/4-4 (QSQ-G1/4-4)
- JIE DRIVES Worm Gearbox Size 130, ratio 7.5, NEMA210TC Input (JRWND130-7.5-210TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA140TC Input (JRWND63-10-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 25, NEMA56C Input (JRWND50-25-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 50, NEMA56C Input (JRWND50-50-56C)
- JIE DRIVES Worm Gearbox Size 110, ratio 10, NEMA210TC Input (JRWND110-10-210TC)
- JIE DRIVES Worm Gearbox Size 30, ratio 5, NEMA48C Input (JRWND30-5-48C)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F832B-10K-B7-M1)
- Jie Drives Gear Drives & Speed Reducers