Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 110, ratio 30, NEMA140TC Input
Mfr # JRWND110-30-140TC
Zoro # G905442377
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30 to 1
- Input RPM 1725
- Nominal Output RPM 57.5
- Lubrication VG 320 or 460
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND110-30-140TC
- Zoro # G905442377
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 30 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 57.5 |
Lubrication | VG 320 or 460 |
Finish | Painted |
Housing Material | Cast Iron |
Duty | Standard (Not washdown) |
Frame | 140TC |
Shaft Orientation | Both left & right |
Gear Type | Worm |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Valve, Pressure Relief (PV8)
- DDS Shaft Seal, 40 x 52 x 7 mm., Nitrile Rubber (405207TC)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UELP-1.15/16M)
- DAYTON 5L460 V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (5L460)
- JIE DRIVES Worm Gearbox Size 50, ratio 15, NEMA56C Input (JRWND50-15-56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 15, NEMA210TC Input (JRWND130-15-210TC)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA56C Input (JRWND90-100-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 60, NEMA180TC Input (JRWND75-60-180TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 10, NEMA180TC Input (JRWND75-10-180TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 7.5, NEMA140TC Input (JRWND63-7.5-140TC)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- Jie Drives Gear Drives & Speed Reducers