Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 110, ratio 25, NEMA180TC Input
Mfr # JRWND110-25-180TC
Zoro # G905442254
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25 to 1
- Input RPM 1725
- Nominal Output RPM 69
- Housing Material Cast Iron
- Frame 180TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND110-25-180TC
- Zoro # G905442254
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 25 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 69 |
Housing Material | Cast Iron |
Frame | 180TC |
Shaft Orientation | Both left & right |
Gear Type | Worm |
Lubrication | VG 320 or 460 |
Duty | Standard (Not washdown) |
Finish | Painted |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- FESTO On-Off Valve HE-1/4-D-MINI (HE-1/4-D-MINI)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45250H)
- NSK NSK 6206Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6206Z C3)
- JIE DRIVES Worm Gearbox Size 75, ratio 60, NEMA180TC Input (JRWND75-60-180TC)
- JIE DRIVES Worm Gearbox Size 90, ratio 7.5, NEMA140TC Input (JRWND90-7.5-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 80, NEMA56C Input (JRWND50-80-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 100, NEMA56C Input (JRWND50-100-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 40, NEMA48C Input (JRWND30-40-48C)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- MOTOVARIO 5/8IN 1-1/4IN 200.27:1 INLINE GEAR REDUCER (HA53)
- Jie Drives Speed Reducers