Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 110, ratio 25, NEMA140TC Input
Mfr # JRWND110-25-140TC
Zoro # G905442230
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25 to 1
- Input RPM 1725
- Nominal Output RPM 69
- Housing Material Cast Iron
- Gear Type Worm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jie Drives
- MFR # JRWND110-25-140TC
- Zoro # G905442230
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 25 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 69 |
Housing Material | Cast Iron |
Gear Type | Worm |
Lubrication | VG 320 or 460 |
Duty | Standard (Not washdown) |
Shaft Orientation | Both left & right |
Frame | 140TC |
Finish | Painted |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pressure Control Valve, 3/4 NPT, 35 PSI (637B-2-3/4-2)
- LEESON Washdown Motor, 1-1/2 HP, 3450 RPM (191480.00)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410411000)
- CENTURY 3-Phase Belt Drive Motor, 1/3 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (H262V2)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA140TC Input (JRWND90-100-140TC)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA180TC Input (JRWND90-25-180TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 7.5, NEMA140TC Input (JRWND63-7.5-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 15, NEMA56C Input (JRWND50-15-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 80, NEMA48C Input (JRWND30-80-48C)
- JIE DRIVES Worm Gearbox Size 90, ratio 30, NEMA56C Input (JRWND90-30-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA180TC Input (JRWND75-100-180TC)
- Jie Drives Speed Reducers