Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 110, ratio 15, NEMA140TC Input
Mfr # JRWND110-15-140TC
Zoro # G605442189
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15 to 1
- Input RPM 1725
- Nominal Output RPM 115
- Frame 140TC
- Duty Standard (Not washdown)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jie Drives
- MFR # JRWND110-15-140TC
- Zoro # G605442189
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 15 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 115 |
Frame | 140TC |
Duty | Standard (Not washdown) |
Finish | Painted |
Lubrication | VG 320 or 460 |
Housing Material | Cast Iron |
Shaft Orientation | Both left & right |
Gear Type | Worm |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,730 Nameplate RPM (5K953)
- BSC PREFERRED Belt, A/4L, 1/2 x 33in OC (A31/4L330)
- BRENNAN INDUSTRIES 06FJ-05MJ Straight Reducer (1pc/Rigid), 2PK (2406-06-05)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-100)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA140TC Input (JRWND63-10-140TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 15, NEMA140TC Input (JRWND63-15-140TC)
- JIE DRIVES Worm Gearbox Size 30, ratio 5, NEMA48C Input (JRWND30-5-48C)
- JIE DRIVES Worm Gearbox Size 30, ratio 60, NEMA48C Input (JRWND30-60-48C)
- JIE DRIVES Worm Gearbox Size 50, ratio 15, NEMA56C Input (JRWND50-15-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 10, NEMA180TC Input (JRWND75-10-180TC)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z001)
- Jie Drives Gear Drives & Speed Reducers