Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 110, ratio 100, NEMA140TC Input
Mfr # JRWND110-100-140TC
Zoro # G105442337
product price: $1,345.99
/ea
Free Shipping & Returns
$1,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 100 to 1
- Input RPM 1725
- Nominal Output RPM 17
- Finish Painted
- Shaft Orientation Both left & right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND110-100-140TC
- Zoro # G105442337
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 100 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 17 |
Finish | Painted |
Shaft Orientation | Both left & right |
Lubrication | VG 320 or 460 |
Gear Type | Worm |
Housing Material | Cast Iron |
Frame | 140TC |
Duty | Standard (Not washdown) |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Base Mnt, 5 Port, 2 Psition, 24VDC (SY5440-5LOZ)
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP65 1 1/8 (1VP65 1 1/8)
- PIX Belt, A Kevlar, 1/2 x 122.5 in. OC (A120.5K)
- CHIEF Hydraulic Directional Valve, 2 Spool (2P80)
- JIE DRIVES Worm Gearbox Size 63, ratio 25, NEMA140TC Input (JRWND63-25-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 80, NEMA56C Input (JRWND50-80-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 10, NEMA56C Input (JRWND40-10-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 25, NEMA56C Input (JRWND40-25-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 60, NEMA56C Input (JRWND50-60-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 20, NEMA56C Input (JRWND63-20-56C)
- SEW EURODRIVE 32MM 2HP 16.47:1 RIGHT ANGLE GEAR REDUCER (S57/A)
- Jie Drives Gear Drives & Speed Reducers