Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 110, ratio 10, NEMA140TC Input
Mfr # JRWND110-10-140TC
Zoro # G305442199
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10 to 1
- Input RPM 1725
- Nominal Output RPM 172.5
- Duty Standard (Not washdown)
- Frame 140TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND110-10-140TC
- Zoro # G305442199
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 10 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 172.5 |
Duty | Standard (Not washdown) |
Frame | 140TC |
Housing Material | Cast Iron |
Gear Type | Worm |
Lubrication | VG 320 or 460 |
Finish | Painted |
Shaft Orientation | Both left & right |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Filter Element Kit, 25 Microns (36L342)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 248338 Replacement Belt, B158 (B158)
- CONTINENTAL 2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN3)
- DIXON DF Industrial Interchange Automatic Pneumatic Coupler, 3/8 in Nominal, Coupler x Barb End Style, Bra (3DS3-B)
- JIE DRIVES Worm Gearbox Size 75, ratio 15, NEMA140TC Input (JRWND75-15-140TC)
- JIE DRIVES Worm Gearbox Size 30, ratio 40, NEMA48C Input (JRWND30-40-48C)
- JIE DRIVES Worm Gearbox Size 40, ratio 60, NEMA56C Input (JRWND40-60-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 7.5, NEMA140TC Input (JRWND63-7.5-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 5, NEMA56C Input (JRWND50-5-56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 15, NEMA210TC Input (JRWND130-15-210TC)
- DAYTON Speed Reducer, C-Face, 56C, 19:1 (2Z935)
- Jie Drives Speed Reducers