Jiallo

Jiallo 81634 4 x 6 in. Beaded Design Picture Frame; Matte Gold Finish


product price: $29.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

High end products that are used in fine hotels but affordable for the home as well. With this elegant design and solid, heavy feel, this picture frame brings affordableto your home. Gold tone steel 4x6 with beaded accents picture frame displays your loved ones as a starlet; frame perfect for wedding or any memorable event.

Specifications
  • Size: 4 x 6 in.
  • Finish: Gold Finish
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.