Jiallo

Jiallo 81214 4 x 6 in. Chrome Plated Photo Frame - Bling Border


product price: $27.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Chrome plated 4x6-Inch photo frame, bling border. Material: metal. Style: casual, classic, modern, formal, contemporary, themed. Color: silver it makes a wonderful gift. Elegant and classic.

Specifications
  • Size: 4 x 6 in.
  • Finish: Chrome
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.