Shop All Trays and Platters
Jiallo
Jiallo 72375 17.75 x 5.5 in. Stainless Steel Hammered Rectangular Tray
Mfr # 72375
Zoro # G503910346
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jiallo
- MFR # 72375
- Zoro # G503910346
- UPC # 7436542746787
- Country of Origin China
- Category Trays and Platters
Description
Creative design. Upgrade your title to host of the with quality serve ware, dishware, table decor, and more!It is perfectly ideal for any home kitchen, commercial kitchen, or occasion.
Specifications- Size: 17.75 x 5.5 in.
- Finish: Hammered
- Shape: Rectangular
- Material: Stainless Steel
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX ICE Slideway Mim250 (1861701802)
- OREO Oreo Big Bag Mini Cookie 3 oz. Bag, PK12 (00680)
- VULCAN HART Element, Griddle 208V 2700W (351360-00001)
- VENTLINE V2119-503-00 Ventadome V2119 Series Radius Corner Powered Ventilator 12V DC-Smoke Lid Birch Screen (V2119-503-00)
- JIALLO Nickel Plated Stainless Steel Rectangular Tray (82533)
- HAPCO-ELMAR Essential 10.5x13.75" Rect. Tray W/ Round Corners, Graphite, PK 36 (R3000GRPH)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 14 x 18 (3184031537)
- TABLECRAFT Diner Platter w/Base, 9 In, Blk, PK12 (15759BK)
- CARLISLE FOODSERVICE Round Tray, 14-5/8", Black, PK12 (1400GL004)
- WOOSTER R408 13 in. Deep Well Tray Liner (71497132291)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Grateful (HG2013-WGT)
- Jiallo Trays and Platters