Shop All Serving Plates and Bowls
Jiallo
Jiallo 72122 8 in. Stainless Steel Square Bowl; Hammered
Mfr # 72122
Zoro # G603951065
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jiallo
- MFR # 72122
- Zoro # G603951065
- UPC # 7436541645647
- Country of Origin China
- Category Serving Plates and Bowls
Description
Bring the luxury European sophistication of square bowls with these Square Hammered Stainless Steel Bowl. Made of silver with a unique, hammered appearance, each bowl is beautiful as well as functional. The size is versatile, perfect for serving as well as preparing dishes such as salad, cold soups or fruit bowls. Buy a set for personal use or as a thoughtful gift in enhancing memories among friends with their unique silver kitchenware.
Specifications- Size: 8 in.
- Finish: Hammered
- Shape: Square
- Material: Stainless Steel
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK TLT SPLY 3/8X7/8X12"" SS (PP23805)
- MADHAVA Madhava Organic Amber Raw Agave 46 oz., PK4 (20046-4)
- STERNO GROUP Sterno SGL Burner Stove (70308)
- GATORADE Sports Drink, 20 oz., Ready to Drink, Regular, Cool Blue, 24 PK (32481)
- RESTON LLOYD Reston Lloyd 736016pc Melamine Bowl Set Pink (73601)
- TABLECRAFT Ribbed Ramekin, 4 OZ (RAM4RBK)
- CRESTWARE Plate, 10-3/8", Ceramic Bright White PK12 (ALR46)
- INTERNATIONAL TABLEWARE 9 3/4 in Quad Square Fine Porcelain Plate, PK24 (QP-9)
- TABLECRAFT Taco Taxi, 2-3 Tacos, Stampled (TRSP23)
- KESSEBOHMER Lazy Susan Kidney 32D Shelves Only Chrome/Maple ORDER POST SEPARATELY, 2PK (2501200005)
- KESSEBOHMER Lazy Susan Kidney 28D Shelves Only Champagne/Maple ORDER POST SEPARATELY, 2PK (2500540103)
- Jiallo Serving Plates and Bowls