Shop All Serving Plates and Bowls
Jiallo
Jiallo 69103 10.5 in. Botanic Porcelain Tree Bark Bowl; Silver
Mfr # 69103
Zoro # G403951234
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jiallo
- MFR # 69103
- Zoro # G403951234
- UPC # 7436550419420
- Country of Origin China
- Category Serving Plates and Bowls
Description
Round serving bowl with wood inspired exterior texture of tree bark. Quality high fired porcelain with the durability of silver tone finished titanium. Bowls are ordered individually but come in three sizes 5, 8 and 10 inch diameters. Food safe, stain resistant, dishwasher safe. Combines the wonderful features of metal and wood with the elegance of porcelain. Perfect for food or a decorative piece.
Specifications- Size: 10.5 in.
- Finish: Silver
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Motor - 120V For - Part# 216291S (216291S)
- TAYLOR Digital Portioning Scale, Glass Platform (3800N)
- CAPTIVE-AIRE Du33Hfa Motor (CK48HF25JF01-60-115)
- CONTINENTAL REFRIGERATION Hinge Assy Rh, Top & Bottom For - Part# Cnt20208 (CNT20208)
- TUXTON Vitrified China Slant Bowl Porcelain White - 21 oz - 1 Dozen (BPB-220U)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (AL31)
- FASTFOOD Majestic Elk Luxurious Stoneware Dinnerware with Complete Set - 16 Piece (FA1666619)
- JONES STEPHENS Jones Stephens J40030 Radiator Spud Wrench (J40030)
- DART Bowl Container, Foam, 4 oz., White, PK1000 (4J6)
- DINEX Insulated Bowl, 9 oz., Plastic Cranberry PK48 (DX330061)
- ITI Bouillon, 7-1/4 oz., Ceramic American White PK36 (RO-4)
- Jiallo Serving Plates and Bowls