Jiallo

Jiallo 69021 15.5 x 8.75 in. Botanic Porcelain Tree Bark Tray; Gold


product price: $44.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Botanic tree trunk and tree bark inspired serving plate in porcelain. The natural edges and flat center make this the perfect platter.Botanic tree bark inspired server perfect for Hors D'Oeuvres and dessert. The organic edges blend in with a variety of table motifs. Food safe, stain resistant, dishwasher safe. Combines the wonderful features of metal and wood with the elegance of porcelain.

Specifications
  • Size: 15.5 x 8.75 in.
  • Finish: Gold
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.