Shop All Trays and Platters
Jiallo
Jiallo 69020 13.25 x 8.75 in. Botanic Porcelain Tree Bark Tray; Gold
Mfr # 69020
Zoro # G303910126
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jiallo
- MFR # 69020
- Zoro # G303910126
- UPC # 7436542388369
- Country of Origin China
- Category Trays and Platters
Description
Botanic tree trunk and tree bark inspired serving plate in porcelain. The natural edges and flat center make this the perfect platter.Botanic tree bark inspired server perfect for Hors D'Oeuvres and dessert. The organic edges blend in with a variety of table motifs. Food safe, stain resistant, dishwasher safe. Combines the wonderful features of metal and wood with the elegance of porcelain.
Specifications- Size: 13.25 x 8.75 in.
- Finish: Gold
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS North Carolina 14oz Relief Mug (185-C14RM)
- CAMDEN Camden: Kinetic/Lazerpoint Advanced, Single Relay Receiver (CMD-CM-RX90-V2)
- FOLLETT Valve, H2O Solenoid 240V Inlet W/ J Guest Fitting (00116848)
- ALLPOINTS Conveyor Roller (262628)
- JIALLO Nickel Plated Stainless Steel Rectangular Tray (82533)
- BAYHEAD PRODUCTS Plastic Tray, 27.5"x20.75"x1.25" (PBL-3)
- WESTERN PLASTICS 16" Lazy Susan Tray, PK25 (5416)
- ELEGANT DESIGNS "Winter Wonderland" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-WWW)
- BAYHEAD PRODUCTS Plastic Tray, 65"x12.5"x1.5", PR (KWT-2)
- TABLECRAFT Diner Platter, 12 In, Black, PK12 (137512BK)
- LITTLE BUTLER PVC Serving Tray, Wicker - Small (TRAYSWICK)
- Jiallo Trays and Platters