Shop All Trays and Platters
Jiallo
Jiallo 69012 16 x 10 in. Botanic Porcelain Tree Bark Tray; Gold
Mfr # 69012
Zoro # G703910207
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jiallo
- MFR # 69012
- Zoro # G703910207
- UPC # 7436552886893
- Country of Origin China
- Category Trays and Platters
Description
Botanic tree trunk and tree bark inspired serving plate in porcelain. The natural edges and flat center make this the perfect platter.Botanic tree bark inspired server perfect for Hors D'Oeuvres and dessert. The organic edges blend in with a variety of table motifs. Food safe, stain resistant, dishwasher safe. Combines the wonderful features of metal and wood with the elegance of porcelain.
Specifications- Size: 16 x 10 in.
- Finish: Gold
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALT O MEAL Malt O Meal Honey Scooters 1 oz., PK96 (27597)
- GARLAND Temperature Control For - Part# Gl300867 (GL300867)
- LOGO BRANDS Boston Bruins 16oz Gameday Pint Glass (803-G16P-1)
- MANITOWOC ICE Ice Scoop Orca (040002930)
- JIALLO Nickel Plated Stainless Steel Rectangular Tray (82533)
- CAMBRO Tray, w/ Compartments, 10x14, Navy Blue (EAPS1014186)
- BAYHEAD PRODUCTS Plastic Tray, 23"x23"x2" (LJM-21)
- BAYHEAD PRODUCTS Plastic Tray, 49.25"x23.5"x1.5" (BC-47)
- BAGCRAFT 3 lb Paper Food Tray, PK500 (300699)
- HAPCO-ELMAR R3030BLK-Essential 10.5x12.5" Rect. Tray W/ Handles, Black, PK 36 (R3030BLK)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Grateful (HG2013-WGT)
- Jiallo Trays and Platters