Shop All Dehumidifiers
Jhs
50 Pint DOE Dehumidifier with built-in pump
Mfr # D026B-50PTP
Zoro # G605346548
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.400
- Includes Dehumidifier, Manual, Warranty
- Height 24.400
- Color White
- Green Certification or Other Recognition Energy Star Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jhs
- MFR # D026B-50PTP
- Zoro # G605346548
- UPC # 850010663036
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 15.400 |
Height | 24.400 |
Details
Includes | Dehumidifier, Manual, Warranty |
Color | White |
Green Certification or Other Recognition | Energy Star Certified |
Bucket Capacity | 16.9 Pint |
Refrigerant Type | R-410A |
Description
The JHS dehumidifier removes 50 pints of moisture form the air per day. Removing damp air from your indoor space, this unit works to provide a pleasant living experience. The perfect solution for bedrooms, attic, basement, and more. Electronic controls with 3 adjustable speeds means you can set your level of comfort with ease. And following a power outage, the unit saves your settings and auto-restarts your dehumidifier when power is restored. Removable, easy cleaning dust filter: Designed with a removable filter with a clean-filter alert, the unit prioritizes convenience by providing a simple process. Continuous draining with built-in pump: connect your unit to a standard garden hose for continuous draining up and out window or into wash basin, with no emptying necessary. And with an easy-carry handle on an 16.9-pint bucket with a bucket full alarm, the unit is simple to empty when operating without continuous drainage.
Removes up to 50 pints of moisture from the air per day
16.9 Pint Bucket Capacity with Bucket Full Indicator
Built-In continuous drain pump
Electronic controls with LED display
Auto-restart saves your settings during a power outage
Removable, easy-cleaning dust filter with a clean-filter alert
4 durable, omni-directional caster wheels for easy movement
Continuous draining option is available using a low-level drain and a standard garden hose (garden hose not included)
Removes up to 50 pints of moisture from the air per day
16.9 Pint Bucket Capacity with Bucket Full Indicator
Built-In continuous drain pump
Electronic controls with LED display
Auto-restart saves your settings during a power outage
Removable, easy-cleaning dust filter with a clean-filter alert
4 durable, omni-directional caster wheels for easy movement
Continuous draining option is available using a low-level drain and a standard garden hose (garden hose not included)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Electrostatic Air Filter, 20x25x1" (5W897)
- ILC Replacement For NORDIC PURE 20X25X5HM102 (20X25X5HM10-2)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 19 3/4 in W. (KCQ08A10A)
- TEMPCO Tubular Enclosure Heater, 3-5/8 in. H (EHT00039)
- JHS 25 Pint DOE Dehumidifier (D025B-25PT)
- JHS 50 Pint DOE Dehumidifier (D026B-50PT)
- XPOWER LGR Commercial Dehumidifier (XD-85L2-Red)
- BROAN In-Wall Dehumidifier (B33DHW)
- SANTA FE Ultra 120V Whole Home Ducted Dehumidifier, 124 Pints Per Day AHAM, MERV-13 Filter, Ventilation Ready (4036400)
- WHYNTER 50 Pint Portable Dehumidifier with Builtin Pump in White (RPD-506EWP)
- EVA-DRY/MOMENTUM SALES & MKTG High Mini Dehumidifier (E-500)
- Jhs Dehumidifiers