Shop All Garden Hoses
Jgb
The Perfect Garden Hose Water Hose
Mfr # 001-0106-0300
Zoro # G605443582
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3.55
- Hose Length 14.8
- Hose Color Blue
- Width (In.) 15.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jgb
- MFR # 001-0106-0300
- Zoro # G605443582
- UPC # 858625003001
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3.55 |
Hose Length | 14.8 |
Width (In.) | 15.1 |
Details
Hose Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOWISE EcoWise 82123 3 x 6 x 9 in. Yoga Block; kiwi (82123)
- SUPERJOCK 12 Ft. Heavy Solar Cover (SU53386)
- GE GE Industrial Solutions U013CP RV Power Outlet, 30 A, 3R (U013CP)
- KOHLER Cover Air Cleaner (24 096 26-S)
- TEKNOR APEX NeverKink XP 3/4 In. x 75 Ft. Farm & Ranch Hose (9846-75)
- ELEMENT Unvrsl Leader Hose 10' (CELUN12010)
- FISKARS Gilmour Flexogen 5/8 in. D X 75 ft. L Heavy Duty Garden Hose Green (864751-1017)
- WHITECAP MARINE HARDWARE Blue Coiled Hose with Mounting Case (P-0443)
- RAINBIRD Rainbird Electronic Hose End Timer 1ZEHTMR (6369359)
- WATER RIGHT Garden Hose 100 Ft 500 Series - Olive (PSH2-100-MG)
- CONTINENTAL Water/Garden Leader Hose (CWH075-06FF)
- Jgb Watering & Irrigation