Shop All Security Seals
Jg Finneran
PTFE/Silicone Septa, for 22 mm Scr, PK100
Mfr # 610050-22
Zoro # G7218292
Free Shipping & Returns
$87.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jg Finneran
- MFR # 610050-22
- Zoro # G7218292
- Country of Origin China
- Category Security Seals
Details
Item | PTFE/Silicone Septa,for 22 mm Scr,PK100 |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Preprinted Plastic Coated Tab Dividers, 31-Tab, 1-31, 11 x 8.5, Buff (UNV20813)
- BAW PLASTICS Laminating Pouch, 2-5/8x3-7/8, PK100 (0603-4005)
- BOORUM & PEASE Columnar Accounting Book, 12Col, 150Pgs (1602121512)
- SCHOOL SMART Scratch Pad, 4 x 6 Inches, 100 Sheets, White, Pack of 12 PK (4600)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 (32011121-03)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 15", 7 Digits, Red, PK100 (V9271115-1-GRAI)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UFLEX GREEN50)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, White, PK250 (1061067)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- Jg Finneran Protective Packaging