Shop All Security Seals
Jg Finneran
Extremely Low Bleed 3 mm Thick Inj, PK25
Mfr # 606XLB-11
Zoro # G2931483
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jg Finneran
- MFR # 606XLB-11
- Zoro # G2931483
- Country of Origin China
- Category Security Seals
Details
Item | Extremely Low Bleed 3 mm Thick Inj,PK25 |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Moving Blankets- Econo Mover 12-Pack, 54 lbs./dozen (MBECONO54-12PK)
- FLIPSIDE Stained Easel w/White Dry Erase/Black Chalkboard, 42in H x 24in W (31210)
- UNIVERSAL Plastic-Coated Paper Clips, Assorted Sizes, Silver, PK1000 (UNV21001)
- TREND Stickers, Superspots/Supershapes, 5100/PK, Assorted (TEPT46826)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Red, PK50 (SE1060R)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Orange, 50PK (670487OR)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Yellow, 100PK (670477YL)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Red, Pk50 (UFR-TS RED50)
- ZORO SELECT Security Seal Press, Silver/Red (1F132)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- Jg Finneran Protective Packaging