Shop All Security Seals
Jg Finneran
Blue High Temperature/Low Bleed 3m, PK25
Mfr # 606HTX-11
Zoro # G7254309
product price: $33.25
/pk 25, $1.33/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jg Finneran
- MFR # 606HTX-11
- Zoro # G7254309
- Country of Origin China
- Category Security Seals
Details
Item | Blue High Temperature/Low Bleed 3m,PK25 |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Faux Parchment, Ivory, PK50 (2014030)
- RENATA CR2032RH2-MFR 3V Lithium Coin Battery HORZ SMT 3-PIN PCB Real Time Clock (CR2032RH2-MFR)
- TEACHER CREATED RESOURCES Confetti 10 Pocket Chart, 34in x 44in (20328)
- COLEMAN Sleep Bag Slvton25 Orng (2000018100)
- BRADY Lock Seal, Plastic, Yellow, PK100 (95196)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (USTRAP-412 S BLUE100)
- TYDENBROOKS Tug-Tight Seal, 15", Red, 40 Lb, PK1000 (32011151-01)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ELC SECURITY PRODUCTS Anchor ATM Molded Seals 5-1/2" x 5/64", Blue, Pk250 (011N13PL1PPBL)
- TYDENBROOKS Tug-Tight Seal, 18", Orange, 40 Lb, PK1000 (32011181-04)
- Jg Finneran Protective Packaging