Shop All Vials
Jg Finneran
Black PP Stack Rack, for 12 mm Vials/Tube
Mfr # 9750-12BL
Zoro # G5858551
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jg Finneran
- MFR # 9750-12BL
- Zoro # G5858551
- Country of Origin China
- Category Vials
Details
Item | Black PP Stack Rack,for 12 mm Vials/Tube |
Description
Black PP Stack Rack,for 12 mm Vials/Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- LAB SAFETY SUPPLY Swab, Foam, 4mm Flex Tip, PK100 (22CW71)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK400 (137135)
- JG FINNERAN Clear Glass Shell Vial, 15X45 m, PK100 (4100-1545)
- ZORO SELECT Glass Test Tube with Rim, 10x75mm, Pk72 (TT9800-A)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- ZORO SELECT Vial with Cap, Unassembled, 18 mL, PK1200 (VIAL-5U)
- WHEATON Sample Vial, 2mL, PK200 (224821)
- WHEATON Sample Vial, 4mL, PK144 (224982)
- WHEATON Sample Vial, 20mL, PK500 (986561)
- Jg Finneran Vials