Shop All Specialty Cleaners
Jflint
Polisher 120 V Glass and Stone
Mfr # MHW - 40110
Zoro # G507658350
product price: $209.86
/ea
Free Shipping & Returns
$209.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jflint
- MFR # MHW - 40110
- Zoro # G507658350
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Height | 8 in |
Width | 5 in |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 24 in Sweep Face Broom, Stiff, Synthetic, Brown (82925GRA)
- KRAFT TOOL Drywall Texture Single Brush, 9" dia. (DW117)
- PROTEAM Cordless Vacuum Kit, Li-Ion, 10A Current, Voltage: 36 V (107645)
- VIKAN VIKAN Pink 24" Double Head Squeegee (77141)
- JFLINT Mr Hardwater Micro Mineral Powder 16 oz (CPOW - 1010)
- JFLINT Mr Hardwater Sealer Applicator (SEAL-350)
- JFLINT Mr Hard Water Protectant Sealant 16 oz (SEAL - 116)
- SCREEN MAGIC 1 gal Window Screen Cleaner (SC6762)
- QUEST Specialty CARBON-OFF! Heavy Duty Carbon Remover -Aerosol, 20oz (10619-1)
- CLOROX 32 oz. Urine Remover for Stains and Odors Spray (31036)
- DIRT DEVIL Scorpion Quick Flip 7A Corded Handheld Vacuum Cleaner (SD20005VRD)
- Jflint Specialty Cleaners