Shop All Specialty Cleaners
Jflint
Mr Hardwater Micro Mineral Powder 5 lb
Mfr # CPOW - 1050
Zoro # G707658280
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 lb
- Width 8 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jflint
- MFR # CPOW - 1050
- Zoro # G707658280
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 5 lb |
Width | 8 in |
Height | 4 in |
Details
Item | Mr Hardwater Powder |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M General Purpose Cleaner, 2L Bottle (8L)
- SPARTA Flagged Bristle Angle Broom with Handle 56 Red (41082EC05)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black (FG750139)
- HOLLOWAY HOUSE Hexol Clnr & Ddrzr 16Oz (30454-4)
- JFLINT Mr Hardwater Sealer Applicator (SEAL-350)
- JFLINT Mr Hardwater Micro Mineral Powder 16 oz (CPOW - 1010)
- JFLINT Mr Hard Water Protectant Sealant 16 oz (SEAL - 116)
- BLUE WOLF SALES & SERVICE Sweet New Car Spray Scent (AS0144)
- LEXOL Lexol pH Leather Tack Cleaner Step 1 16.9 oz. (10035)
- WHITE-OX LIQUID GAL White Ox No Scent Rust Stain Remover 1 gal Liquid (WOL1)
- ZEP Calcium and Lime Remover, Neutral, 1 gal Bottle, PK4 (1041491)
- Jflint Specialty Cleaners