Shop All Specialty Cleaners
Jflint
Mr Hardwater Micro Mineral Powder 16 oz
Mfr # CPOW - 1010
Zoro # G607658373
original price:
$21.87
13% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Width 4 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jflint
- MFR # CPOW - 1010
- Zoro # G607658373
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 16 oz |
Width | 4 in |
Height | 8 in |
Details
Item | Hardwater Mineral Powder |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Paper Wiper Plus White W2, 2 x 300 Sheets, 192128 (192128)
- WET & FORGET Liquid 1 gal. Mold, Moss, Algae, Mildew Remover, Jug (800006)
- KIMBERLY-CLARK Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case) (KCC75147)
- ENPAC Sorbents, Oil, 40 PK (ENP 40OS34)
- JFLINT Mr Hard Water Protectant Sealant 8 oz (SEAL - 108)
- JFLINT Mr Hardwater Sealer Applicator (SEAL-350)
- JFLINT Mr Hard Water Protectant Sealant 16 oz (SEAL - 116)
- NAMCO LIQUID ALIVE BACTERIA ENZYME TREATMENT, GALLON (4116)
- ENZYME MAGIC Grease and Waste Digester, 1 qt., PK12 (3000321032)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Electrolyte, 34 oz, PK6 (54A001)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 qt Bottle, PK6 (2112CT)
- Jflint Specialty Cleaners