Shop All Handles, Frames and Braces
Jflint
Knuckler Hand Tool
Mfr # WOOLIT-601
Zoro # G307471326
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.5 in
- Length 2.5 in
- Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jflint
- MFR # WOOLIT-601
- Zoro # G307471326
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Height | 4.5 in |
Length | 2.5 in |
Width | 2.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULEX Brass Window Squeegee Handle (IMPU70051)
- FRESH PRODUCTS Urinal Deodorizer Screen, Mango, PK10 (FRS 2WDS60 MAN)
- DAYTON Portable Dryer, 1800 cfm, Fixed Frame, 2 Speed, 1/2 hp, 115V AC, 25 ft. Cord, Yellow (61HL71)
- PROTECT PLUS INDUSTRIES Filter Hvac Roll 24X240X1In G24201 (8917668)
- VIKAN 1310mm Color Coded Handle, 1 1/4 in Dia, Black, Aluminum (29359)
- SPARTA 30 in Aluminum Handle, Black, Aluminum (40246EC03)
- PERFEX Telescopic Handle 12 ft. HB3926.90.2500 (8612)
- THE BRUSH MAN 15/16” X 72” Wood Handle, Metal Threaded Tip, 12PK (H72MT)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29607)
- RUBBERMAID COMMERCIAL HYGEN Quick Connect Single-Sided Frame, 60 x 3, Aluminum, Yellow, 6PK (FGQ59500YL00)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166404)
- Jflint Handles, Frames and Braces