Shop All Pet Beds
Jewett Cameron
Jewett Cameron RF 1010 WWP 8 Panel Perimeter Patrol Kit; Black Welded Wire
Mfr # RF 1010 WWP
Zoro # G503959611
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,713.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jewett Cameron
- MFR # RF 1010 WWP
- Zoro # G503959611
- UPC # 612634210078
- Country of Origin China
- Category Pet Beds
Description
Wire security enclosures create secure spaces that are great for indoor or outdoor areas. Great for limiting access to restricted areas. Framing is made of tubular steel. All kits contain panels with two clamps and steel base plates. Safety yellow base plates allow floor/ground anchoring, for semi-permanent installations. Black Powder Coated finish.
Features- Panels are 100% welded for strength and rigidity.
- Perimeter Patrol panels are pre-fabricated welded wire mesh
- Black 2 Step Powder coat finish
- Panels have pre-installed caps in upright tubes
- Wire Mesh infill is 2in x 4in
- Mesh is welded to center of tube frame, no sharp edges
- Panels are 58in wide x 72in high
- Set-up/connecting is quick and easy with included clamps
- Panels frames are 100% welded
- Kit includes ground bases for simple installation
- 8 Panel Perimeter Patrol Kit Black Welded Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L White Polypropylene Handle (56115)
- PRIMITIVE PLANTERS 36 Macram Plant Hanger (855354002176)
- AMERICAN WIRE TIE Wire Ties, 12" 16 Ga B/A , 5000PK (16BA12-DOMNY)
- KOHLER Kit Oil Cooler Hose (24 326 128-S)
- CAREFRESH Small Pet Bedding (L0400)
- ARF PETS Wall-Mounted Wooden Cat Perch Shelf, PK 2 (APCP2PCK)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor / Outdoor (698759VVS)
- EZEE VISIT PET VET MAT Ezee Visit Pet Vet Mat PVM002 Pet vet Mat - Scale (PVM002)
- PET ADOBE Pet Adobe Cozy Cottage House Shaped Pet Bed - Gray 19x18.5x17 (139062RXU)
- PET PALS Pet Pals ZW941 41 41 Slumber Pet Plush Mat XXlg 41x27 In Gray (ZW941 41 41)
- Jewett Cameron Pet Beds