Shop All Furniture Covers
Jewett Cameron
Jewett Cameron CT0700036TN True Shade Plus Round Table & Chair Set Cover - Medium
Mfr # CT0700036TN
Zoro # G603895659
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jewett Cameron
- MFR # CT0700036TN
- Zoro # G603895659
- UPC # 612634341109
- Country of Origin China
- Category Furniture Covers
Description
True Shade Plus Outdoor Furniture Covers shield your furniture from outdoor elements such as , dust, water, pollen, sap and sun damage. The adjustable hem cord of the cover ensure a tight and fit and keeps the cover in place on windy days. Just slip this durable cover on pull the draw strings to fit at the bottom to help keep it secure. Stylish and tough, this cover will protect your furniture investment for many years. 100% waterproof, tan, polyester material with PU coating.
Features- True Shade Plus Round Table & Chair Set Cover
- Stain-resistant surface wipes clean with a damp cloth or machine washed
- 100% waterproof & fire resistant fabric
- Adjustable hem cord with lock, on the bottom of cover to ensure a customized tight fit
- PU coated polyester fabric provides added water protection
- Easily fitted and removed by yourself
- Fully breathable material helps prevent mold growth
- Seams sewn for strength
- Fits most outdoor round tables with chairs
- Size: Medium
- Diameter: 70"
- Height: 36"
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST #10 Scoop Shovel, Heavy Aluminum Blade, 29 in L Natural Hardwood Handle (49240)
- COL-MET Galvanized Steel Sign Holder (5418)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCB1L)
- VENTLINE/DEX VENTILATION RV For 14 Inch x 14 Inch Vents Polar White Aluminum (V2110SP-24)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (7466)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48in. Lx25in. Wx18in. H, Sandstone (3077)
- DUCK COVERS Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H (URT744632)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 25"x22"x4" (60-091-016601-RT)
- MODERN LEISURE Monterey Rect/Oval Patio Table & Chair Set Cover, 18 in. L x 82 in. W x 23 in. H, Beige (2912)
- MODERN LEISURE Renaissance Patio Swing Cover, 81 in. L x 52 in. W x 7 in. H, Gray (3099)
- CLASSIC ACCESSORIES Veranda Oversized Umbrella Storage Carrying Bag, 72"x67" (55-929-011501-00)
- Jewett Cameron Furniture Covers