Shop All Pet Crates & Carriers
Jewett Cameron
Jewett Cameron CL 60445 Lucky Dog 52 in. x 4 ft. x 4 ft. Pet Resort
Mfr # 191665
Zoro # G703727157
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jewett Cameron
- MFR # 191665
- Zoro # G703727157
- UPC # 760582604453
- Country of Origin China
- Category Pet Crates & Carriers
Description
Features
- Lucky dog 52 in. X 4 ft. X 4 ft. Pet resort
- Quick to set up & use
- Great for basement
- Deck or patio or on the go
- Water proof cover helps to protect your pet from the elements
- Lockable latch keeps pet secure
- 100% steel has a black powder coat finish
- Along with the striped cover valance, included
- Fits well into virtually any surroundings
- Always anchor your resort appropriately to keep pet safe
- No tools are required for assembly.
- Dimension - 39 l x 24.25 w x 7 h in.
- Item weight - 56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #2 14 ga Rear Rolled Step Square Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49742)
- AMDRO Lilly Miller Moss Out Moss Killer Concentrate 27 oz (100503872)
- WAKEMAN Pop Up Beach Tent - Fits 2-3 People - Sun Shelter with UV Protection, Ventilation by Blue (75-CMP1104)
- MOTHER EARTH Farmers Market Mix 4.4Lb (HGC733953)
- WEATHERTECH Pet Barrier Storage Bag (84PB16)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 23x35 (APCLPD0124)
- DIZE CO 10 X 10 FT KENNEL COVER (KC1010D)
- CO-LINE WELDING Co-line Welding Lockable 1-way Gate Latch - OWR-158-2L (54019)
- RICHELL USA Richell USA 94603 Pet Training Kennel PK-650 - Off White - Mocha (94603)
- NEW AGE PET ECOFLEX Dog Crate, Gray Large (EHHC405L)
- PETPRIDE Cedar Series 3 Chamber Bat House; Cedar (PE197110)
- Jewett Cameron Pet Crates & Carriers